Wagner Handheld Paint Sprayers

Sebelum PPN:
Rp4.699.900
Spesifikasi
UNSPSC31211908
Capacity (gal)1
Includes(3) Spray Nozzles; 1 Gallon Adjustable Hopper; 3-Point Stand For Filling; Comfort Arm Rest; Variable Flow Trigger
Max. Flow (GPM)0.2
Paint Sprayer Sub-BrandTexture
Product TypeHandheld Texture Paint Sprayer
SpeedSingle
Voltage (V AC)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Toilet flush-valve piston repair parts replace piston-type assemblies within a flush valve (flushometer) to restore proper flushing and sealing. The piston assembly regulates pressure inside the flushometer using a cylinder with a sliding cup seal that seals the valve seat after each flush. Signs that the piston assembly may need replacement or repair include a toilet that won't flush, keeps running, or has a flush that's too short or too long.
Feature
Handheld Texture Paint Sprayer Texture Capacity 1 gal Max Flow 0.2 gpm Single Speed Voltage 120V AC Includes (3) Spray Nozzles 1 Gallon Adjustable Hopper 3-Point Stand For Filling Comfort Arm Rest Variable Flow Trigger

Ulasan Produk

Tidak ada ulasan

Halaman Terkait