DAYTON Kipas Exhaust dengan Pelindung (Kipas Ventilasi)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.299.900 - Rp6.599.900
Spesifikasi
UNSPSC40101502
Blade MaterialAluminium
Drive TypeDirect Drive
Guard FinishPowder Coated
Guard MaterialSteel
Motor EnclosureTotally Enclosed Air Over
Nameplate Voltage (VAC)115
Number of Speeds1
Phase1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Direct-drive guard-mount exhaust fans have few moving parts and typically require minimal maintenance. Each fan features a motor that's directly mounted on the fan shaft.
Feature
Guard-Mounted Exhaust Fan Assembled Assembled Blade Diameter 24 in Blade Material Aluminum Drive Type Direct Drive Duct Diameter Not Applicable Exhaust Airflow @ 0.000 in SP 4 565 cfm For Maximum Wall Thickness 6 in For Minimum Wall Thickness 3 in Frame Finish Powder Coated Frame Material Steel Guard Finish Powder Coated Guard Material Steel Guard Type Intake Housing Material Steel Housing Finish Powder-Coated Includes Intake Guard Includes Dehumidistat No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait