GRUVLOK Grooved Zinc Galvanized Steel Pipe Fittings

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC31160000
Basic Fitting ShapeCap
ColorSilver
Fitting Connection TypeGrooved
Includes Pre-Applied Thread SealantNo
Includes SealNo
ItemEnd Cap
Manufacturer Part Number390132041
Maximum Operating Pressure1000
Nominal Pipe Size (inch)4
Outside Diameter (inch)4-1/2
Overall Length (inch)1-1/8
Pipe Fitting MaterialDuctile Iron
Plug ConstructionSolid
Specific Fitting ShapeEnd Cap
StandardsASTM A47; ASTM A536

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sink drains without a tailpiece are often used in kitchens and have a basket strainer that prevents food and other debris from going down the drain and clogging pipes. The strainer fits into the drain assembly and lifts out easily for cleaning.
Feature
End Cap 4 in Nominal Pipe Size Ductile Iron Grooved 4 1/2 in Outside Diameter 1 1/8 in Overall Length 1 000 psi Maximum Operating Pressure Plug Construction Solid Includes Pre-Applied Thread Sealant No Includes Seal No Silver

Ulasan Produk

Tidak ada ulasan