AMERIFLOW Grilles, Registers & Diffuser Accessories

Sebelum PPN:
Rp609.900
Spesifikasi
UNSPSC40101504
Airflow DirectionVertical Down
Blade MaterialGalvanized Steel
Blade OrientationOpposed Blades
Blade TypeFlat Blade
Connection TypePress Fit
Damper TypeStatic
For Duct ShapeRound
For Nominal Duct Diameter (inch)14
Frame MaterialSteel
IncludesAdjustment Tool
Manufacturer Part NumberG1700B14
Mounting StyleRecess Mount
Overall Diameter (inch)14
Overall Height (inch)2
Overall Length (inch)13-3/4
Overall Width (inch)13-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These blower wheels feature blades that are angled away from the direction of rotation. They are best suited for high-pressure applications and provide greater static efficiency than forward-curved blower wheels.
Feature
14 In.dia GSteel SnapOn Manual Cntrl Damper Damper Application Backdraft For Nominal Duct Diameter 14 in Frame Material Steel Number of Panels Not Applicable Maximum Air Velocity Not Applicable Overall Height 2 in Rough Opening Diameter 14 in Rough Opening Shape Round Fits Fan Diameter Not Applicable For Duct Shape Round Free Area Not Applicable Overall Width 13 3/4 in Frame Material Thickness 0 in Overall Length 13 3/4 in Connection Type Press Fit Frame Depth 2 in

Ulasan Produk

Tidak ada ulasan