BESTCARE Gravity-Tank Toilets

Sebelum PPN:
Rp45.999.900
Spesifikasi
UNSPSC30181505
ADA ComplianceYes
Bowl Mfr. Model Number2145
Brand and SeriesBestCare(R)
CollectionBestCare(R)
ColorWhite
FeaturesSeamless Welded Construction
Flush HandleTop Button
Flush ModeSingle Flush
Flushing MethodGravity Fed
Gallons per Flush1.28; 1.6
IncludesMounting Hardware
Includes Flush Valve CoverNo
Number of PiecesOne Piece
Rim Height (inch)18-1/6
Rough-In (inch)12
Seat MaterialPlastic
StandardsASME A112.19.3/CSA B45.4
Tank/Flush Valve Mfr. Model Number2145
Trapway Dia. (inch)3-1/2
Water Surface Area (inch)10x12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
Feature
Tank Toilet

Ulasan Produk

Tidak ada ulasan