ADVANCE TABCO Gooseneck Faucet Spouts

Sebelum PPN:
Rp4.399.900
Spesifikasi
UNSPSC30181504
Connection (in MNPS)1/2
FinishChrome
Fits BrandAdvance Tabco
Flow Rate (gpm)2
For Use With Mfr. Model Number7-PS-18; 7-PS-30; 7-PS-59; 7-PS-62; 7-PS-63; 7-PS-78; 7-PS-82; 7-PS-86; 7-PS-90; 7-PS-96; 7-PS-99
Material of ConstructionBrass
StandardsNSF 61 Standard 9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 80 pipe has thicker walls than Schedule 40, but not as thick as Schedule 160 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Medium-pressure (300-999 psi) pipe and nipples connect with fittings. *Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
Feature
Spout Fits Brand Advance Tabco For Use With Mfr Model Number 7-PS-18 7-PS-30 7-PS-59 7-PS-62 7-PS-63 7-PS-78 7-PS-82 7-PS-86 7-PS-90 7-PS-96 7-PS-99 Faucet Spout Shape Gooseneck Finish Chrome

Ulasan Produk

Tidak ada ulasan