JB INDUSTRIES Gauges and Electronics

Sebelum PPN:
Rp8.299.900 - Rp9.199.900
Spesifikasi
Ambient Operating Range (F)32 to 120
DisplayLCD
Measuring Range (microns)10 to 100,000
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 150 threaded stainless steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
Feature
Micron Gauge Digital Measuring Range 10 to 200 000 Microns Ambient Operating Range (F) 32 - 120 Connection 1/4 in Female SAE Display LCD Power Supply AC or Batteries Includes A/C Adapter Carrying Case

Ulasan Produk

Tidak ada ulasan