NEWCO Gate Valves

Sebelum PPN:
Rp3.099.900 - Rp21.999.900
Spesifikasi
UNSPSC40141613
Body Material - ValvesCarbon Steel
Handle TypeHand Wheel
Maximum Valve Fluid Temperature (°F)800
StandardsAPI 598 Shell and Leak Test; ASME B16.34
Stem Material410 Stainless Steel
Valve Stem TypeRising

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chrome-plated brass quick-disconnect tube fittings are suitable for use with potable water. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Chrome plating increases durability and corrosion resistance.
Feature
Gate Valve Valve Class Class 600 Body Material - Valves Carbon Steel Connection Type FNPT Pipe Size - Valves 2 in Valve Max Fluid Temp 800 Degrees F Valve Stem Type Rising Top of Handle to Inlet Center 11 13/32 in Inlet to Outlet Length 6 45/64 in Stem Material 410 Stainless Steel Wedge Material Stainless Steel Handle Material Carbon Steel Handle Type Hand Wheel Standards API 598 Shell and Leak Test ASME B16.34

Ulasan Produk

Tidak ada ulasan