RW BECKETT Gas-Fired Whole-House Hot Water & Steam Boilers

Sebelum PPN:
Rp2.699.900 - Rp3.099.900
Spesifikasi
UNSPSC40101834
Overall Height (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ignition transformers ignite the oil in hot water and steam boiler burners. They transform the incoming electrical power to a level high enough to ignite the oil droplets in the burner, producing a flame in the heating chamber that allows the water in the boiler to heat up.
Feature
Product Type Oil Burner Ignition Transformer Voltage 120 V AC Compatible Mfr Model Number 51835 Overall Height 2 in Overall Width 4 in Overall Depth 6 in Mounting Type Hinge Replacement For Fuel Type Oil Amperage 0.3 mA

Ulasan Produk

Tidak ada ulasan