QUICK-SLING Gas Wall & Ceiling Heater Accessories

Sebelum PPN:
Rp5.099.900
Spesifikasi
UNSPSC40101819
Compatible Grainger Part Number32V246; 32V247; 32V248; 3DUF7; 49EV98; 49EV99; 49EW01; 4LX55; 4LX56; 5PV15; 5PV16; 5PV19; 5PV20; 5PV22; 5PV23; 5PV24; 5PV26; 5PV27; 5PV28; 5PV29; 5PV30; 5PV31; 5PV43; 5PV46; 5PV47; 5PV48; 5PV49; 5PV50; 5PV51; 5PV52; 5PV53; 5YH18; 5YH19; 5YH20
Compatible with Product TypeUnit Heaters
Contact Points2
FinishPowder Coated
Includes3/8 in Pressed-In Connection Bolt with Nylon Lock Nut, Circular Adjustment Plate, Flush Mount Hanger Bar, Swivel Spreader Arm with Circular Adjustment Plate
Joists (inch)16; 24
MaterialSteel
Overall Depth (inch)35-5/16
Overall Height (inch)5-5/8
Overall Width (inch)20-3/4
Product TypeMounting Brackets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Paint tray liners are disposable plastic inserts that make cleanup easier. Liners are made of clear, solvent-resistant plastic that resists cracking. The form-fitting design snugs tightly to the paint tray to extend the life of the tray for multiple uses.
Feature
Product Type Mounting Brackets Compatible with Product Type Unit Heaters Compatible Grainger Part Number 32V246 32V247 32V248 3DUF7 49EV98 49EV99 49EW01 4LX55 4LX56 5PV15 5PV16 5PV19 5PV20 5PV22 5PV23 5PV24 5PV26 5PV27 5PV28 5PV29 5PV30 5PV31 5PV43 5PV46 5PV47 5PV48 5PV49 5PV50 5PV51 5PV52 5PV53 5YH18 5YH19 5YH20 Overall Height 5 5/8 in Overall Width 20 3/4 in Overall Depth 35 5/16 in Contact Points 2 Finish Powder Coated

Ulasan Produk

Tidak ada ulasan