DAYTON Gas Wall & Ceiling Heater Accessories

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp499.900 - Rp4.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Venting for portable gas wall and ceiling heaters helps keep the indoor air clean. It allows the fumes to be channeled out of the space as the heater converts fuel to heat. The venting may consist of several pieces depending on the distance to the outside wall or roof.
Feature
Product Type Venting For Gas Heaters Compatible with Product Type Dayton Infrared Tube Heaters Opening Height 4 in Opening Width 4 in Mounting Type Flange-Mount Vent Direction Horizontal Vent Length 29 in Vent Diameter 4 in Vent Size 4 in Vent Type Sidewall Venting Material Galvanized Steel Outer Diameter 4 in Overall Length 29 in Includes 18 in B Vent and B to C Adapter 4 in Wall Thimble A 4 in Side Wall Vent Cap Standards UL Listed

Ulasan Produk

Tidak ada ulasan