RESIDEO Gas Valves

Sebelum PPN:
Rp7.799.900 - Rp7.899.900
Spesifikasi
UNSPSC40141609
Ambient Temperature Range (°F)32 to 150
BtuH Capacity (BtuH)70000
Gas TypeNG
Ignition TypeManual; Piezo
IncludesControl
Inlet Pressure TapNo
Inlet Size (inch)1/2
LP Conversion KitNo
Outlet Size (inch)1/2
Pressure Setting Range (in wc)0 in to 14
Side TapsNo
Valve TypeStandard Opening

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Gas Valve Ignition Type Manual Piezo BtuH Capacity 70 000 BtuH Valve Type Standard Opening Gas Type NG Inlet Size 1/2 in Outlet Size 1/2 in LP Conversion Kit No Side Taps No Inlet Pressure Tap No Ambient Temp Range 32 Degrees to 150 Degrees F Pressure Setting Range 0 in to 14 in wc For Use With 1 in Insulation AO Smith Water Heaters Includes Control

Ulasan Produk

Tidak ada ulasan