Kondisi Barang:
Spesifikasi
| UNSPSC | 40101825 |
|---|---|
| Cold Inlet Type | NPT |
| Condensing | No |
| Control Type | Remote Control |
| Energy Factor | 0.8 |
| Environment | Indoor; Outdoor |
| Features | Digital Display; Vent Kit |
| Fuel Type | Liquid Propane |
| Gas Inlet Size (inch) | 3/4 |
| Gas Inlet Type | NPT |
| Ignition Type | Electronic |
| Includes | Mounting Bracket |
| Low NOx | Yes |
| Manufacturer Part Number | 940 ES LP |
| Market | Commercial; Residential |
| Maximum Delivered Temperature (°F) | 140 |
| Maximum Flow Rate (GPM) | 9.4 |
| Maximum Heating Capacity (BTU/ft/sq ft/hour/F) | 199000 |
| Maximum Water Pressure | 150 |
| Minimum Delivered Temperature (°F) | 100 |
| Minimum Flow Activation (gpm) | 0.5 |
| Minimum Heating Capacity (BTU/ft/sq ft/hour/F) | 19900 |
| Minimum Water Pressure | 30 |
| Mounting Type | Wall Mounting |
| Overall Depth (inch) | 11.25 |
| Overall Height (inch) | 30.5 |
| Overall Width (inch) | 17.88 |
| Standards | CSA and ANSI Z21.10.4; Energy Star |
| Sub Brand | Bosch Therm |
| Thermal Efficiency (%) | 82 |
| Vent Connection Size (inch) | 3 |
| Vent Type | Direct Vent |
| Water Inlet Size (inch) | 3/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard efficiency commercial gas water heaters meet the daily demands for hot water. These tankless indoor units use direct venting by pulling in air from the outside. The combustion fan blows exhaust from the heater horizontally and vents to terminate on a side wall.
Feature
Gas Tankless Water Heater Fuel Type Liquid Propane Low NOx Yes Cold Inlet Size 3/4 in Gas Inlet Size 3/4 in Maximum Flow Rate 9.4 gpm Maximum Heating Capacity 199 000 BTU/ft/sq ft/hr/ Degrees F Minimum Flow Activation 0.5 gpm Overall Depth 11.25 in Overall Height 30.5 in Overall Width 17.88 in Maximum Delivered Temperature 140 Degrees F Minimum Delivered Temperature 100 Degrees F Thermal Efficiency 82 Percent Condensing No Environment Indoor OutdoorProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
