COXREELS Gasoline Spring-Return Hose Reels (Selang Bensin / Selang Gulung Otomatis)

Sebelum PPN:
Rp39.999.900
Spesifikasi
UNSPSC40142121
Base Motion TypeStationary
Bearing ConstructionPermanently Lubricated
Corrosion-ResistantYes
Drive TypeSpring Return
EnclosedNo
Fasteners IncludedNo
Fitting Size (inch)1x1
Fitting TypeNPT x NPT
For Dual HoseNo
Hose Capacity (ft)35
Hose Capacity (in I.D.)1
Hose ColorRed
Hose Cover MaterialSynthetic Rubber
Hose End Configuration (in MNPT)1
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting A Size (inch)1
Hose Fitting A TypeNPT
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose Fitting B Size (inch)1
Hose Fitting B TypeNPT
Hose Inside Dia. (inch)1
Hose Length (ft)35
Hose Outside Dia. (inch)1-1/2
Hose Reel Primary ApplicationFuel
Hose Reel TypeWall Mount Hose Reel
Hose Tube MaterialSynthetic Rubber
IncludesHose; Hose Stop
Includes HoseYes
Includes Hose StopYes
Includes Leader HoseNo
Latch TypeLocking
Maximum Operating Pressure300
Maximum Operating Temperature (°F)190
Minimum Operating Temperature (°F)-20
Mount Base Height (inch)9
Mount Base Width (inch)8
Mount Hole Diameter (inch)1/2
Mounting Hole Center to Center Height (inch)8
Mounting Hole Center to Center Width (inch)7
Number of Guide ArmsDouble Arm
Number of Mount Holes4
Overall Dimensions LxWxH (in)24x10x25-1/2
Overall Height (inch)25-1/2
Overall Length (inch)24
Overall Width (inch)10
Pedestal TypeDual Pedestal
Reel ColorBlue
Reel Diameter (inch)24
Reel FinishPowder Coated
Reel MaterialSteel
Reel Width (inch)10
Speed Limited RetractionNo
Spiral Hose GuardNo
StandardsCE
Swivel Inlet GenderFemale
Swivel Inlet Size (inch)1
Swivel Inlet Thread Size (in)1 - 11-1/2
Swivel Inlet TypeNPT
Swivel MaterialNickel Plated Steel
Swivel Outlet GenderMale
Swivel Outlet Size (inch)1
Swivel Outlet Thread Size (in)1 - 11-1/2
Swivel Outlet TypeNPT
Twin Hose CompatibleNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual-pedestal gas spring-return hose reels have a sturdy dual-pedestal with a dual-axle support system to increase stability and reduce vibration during use. The heavy-duty steel reels are powder-coated for corrosion resistance and have solid brass 90° full-flow NPT swivel inlets. These low-pressure (up to 500 psi) reels mount on the floor, wall, ceiling, bench, or on trucks, and include adjustable guide arms. Dual-pedestal gas hose reels connect gas hoses to gasoline for use with fuel trucks, in fueling stations, and on construction sites.
Feature
Spring Return Hose Reel Fuel 300 psi Hose Capacity 35 ft (1 in I.D.) Drive Type Spring Return Enclosed No Includes Hose Yes Hose Inside Dia 1 in Hose Length 35 ft Reel Material Steel Mounting Location Ceiling Floor Truck Wall Speed Limited Retraction No Overall Height 25 1/2 in Overall Length 24 in Overall Width 10 in Corrosion-Resistant Yes For Dual Hose No Hose Color Red Hose Cover Material Synthetic Rubber Hose Fitting A Gender Male

Ulasan Produk

Tidak ada ulasan