EMPIRE Gas Floor Heater (Pemanas Lantai)

Sebelum PPN:
Rp1.999.900 - Rp7.599.900
Spesifikasi
Product TypeAccessories for Gas Floor Heaters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Freestanding vented gas floor heaters provide supplemental heat and can be placed on the floor anywhere in a room without cutting into the floor. They're usually set close to a wall since they require venting that's ducted out of the room.
Feature
Product Type Free-Standing Vented Gas Floor Heater Fuel Type Propane Cabinet Style Visual Flame Heating Capacity Input 65 000 BtuH Heating Capacity Output 32 500 BtuH Thermostat Included Unit-Mounted Vent Diameter 5 in Overall Height 29 9/16 in Overall Width 34 in Overall Depth 27 11/16 in Safety Features Automatic Shut-Off of Main and Pilot Gas Air Flow 350 cfm Air Flow Direction Horizontal Air Temperature Rise 180 Connection Size 1/2 in Connection Type NPT

Ulasan Produk

Tidak ada ulasan