IN-SINK-ERATOR Garbage Disposals (Alat Pengahncur Sampah)

Sebelum PPN:
Rp4.999.900 - Rp7.299.900
Spesifikasi
UNSPSC52141503
Blade MaterialGalvanized Steel
ColorGray
Commercial / ResidentialResidential
Disposal FeedContinuous
FinishEnamel
Grind Chamber MaterialGalvanized Steel
Grinding Chamber Capacity (oz)26
Grinding Speed (rpm)1725
Manual Reset OverloadYes
Outlet Connection Size (inch)1-1/2
PhaseSingle-Phase
Power ControlWall Switch
Sink Opening Diameter (inch)3-1/2
Sound InsulationNo
StandardsUL Listed; UPC IAPMO
Voltage (V)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Residential garbage disposals grind fruits, vegetables, and smaller scraps of food so they can be easily flushed down the drain. They help reduce the amount of food waste in landfills and are used in residential kitchens.
Feature
Garbage Disposal Sink Opening Diameter 3 1/2 in Voltage 120 V Horsepower 1/2 hp Phase Single-Phase Includes Self Service Wrench Commercial / Residential Residential Includes Power Cord No Blade Material Galvanized Steel Current 6.3 A Manufacturer Warranty Length 3 yr Standards UL Listed UPC IAPMO Manual Reset Overload Yes Disposal Feed Type Continuous Product Seriesl Standard Grinding Chamber Capacity 26 oz Grind Chamber Material Galvanized Steel Grinding Speed 1 725 RPM

Ulasan Produk

Tidak ada ulasan

Halaman Terkait