ICM Furnace Control Boards

Sebelum PPN:
Rp1.399.900 - Rp9.899.900
Spesifikasi
Board TypeIntegrated
Control Voltage (VAC)24
Replacement TypeOEM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OEM (original equipment manufacturers) replacement integrated furnace controls act as replacements for existing furnace control boards. They are made to match the mounting and connection points of the existing control board. This minimizes downtime and ensures they retain the same functionality and connections to the system components.
Feature
Furnace Control Board Replacement Type OEM Board Type Integrated Compatible with Brand Goodman Texas Instruments UTEC White-Rodgers OEM Replacement Part Number 1012-933D 41F-5 50T35-730 50T35-743 B180999-06 B180999-08 B180999-10 B180999-13 B180999-13S Control Voltage 24V AC Input Voltage 98 to 132V AC Items Controlled Gas Valves Inducers Product Type Furnace Control Board Overall Height 1 in Overall Width 5 3/4 in Overall Depth 4 3/4 in Weight 0.55 lb

Ulasan Produk

Tidak ada ulasan