HONEYWELL HOME Furnace Control Boards

Sebelum PPN:
Rp8.099.900
Spesifikasi
UNSPSC40101805
ApplicationFurnaces and Heating Units; Gas Furnaces
Board TypeIntegrated
Connection Interface Type9-Pin Interface
Control Voltage (VAC)24
Cool Blower Off Delay Setting (s)60
Cool Blower On Delay Setting (s)4
Furnace Control FunctionsCool; Heat
Heat Blower Off Delay Setting (s)60; 90; 120; 150; 180
Heat Blower On Delay Setting (s)60
IncludesSpecial Wire Harnesses for Easy Replacement
Input Voltage (VAC)18 to 30
Items ControlledBlowers; Circulating Fans
Manufacturer Part NumberST9120U1011
Maximum Operating Temperature (°F)175
Minimum Operating Temperature (°F)-40
Product TypeTimer Controller
Replacement TypeUniversal
Replacement for OEM BrandHoneywell
StandardsCSA Certified; UL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal integrated furnace controls connect to various furnaces and control their ignition and fan systems. They require more work and wiring to install than OEM boards but reduce the number of unique parts needed to service a wide range of furnaces. This makes them ideal for technicians who repair and maintain various furnace systems.
Feature
Timer Controller Replacement Type Universal Board Type Integrated Compatible with Brand Honeywell

Ulasan Produk

Tidak ada ulasan