Tygon Fuel & Lubricant PVC Tubing (Selang Bensin)

Sebelum PPN:
Rp1.199.900 - Rp7.199.900
Spesifikasi
UNSPSC31231313
ApplicationFuels; Lubricants; Water
AutoclavableNo
ClaritySemi-Clear
ColorYellow
Does Not ContainBPA; Latex; Phthalates above limits in REACH, RoHS, CA Prop 65; Substances on RoHS above limit
Elongation (%)310
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationCoolant Transfer; Cutting Compounds; Heating Fuels; Lawn and Garden Equipment; Lubrication Lines; Polishing Equipment; Recreational Vehicles; Small Engine Fuel Lines
For EnvironmentChemical
For Fluid TypeCoolants; Fuel; Industrial Lubricants
HardnessShore A 57
Industry ApplicationAutomotive
MaterialPVC
Material Trade NameTygon
Material Trade NumberF-4040-A
Maximum Operating Temperature (°F)165
Overall Length (ft)50
Peristaltic Pump CompatibleYes
Petroleum Product CompatibilityFuel Oil; Gasoline, Automotive; Kerosene; Lubricants; Mineral Oil; Turpentine
ReinforcementNot Reinforced
Resistance PropertiesHardening Resistant; Ozone Resistant; Swelling Resistant; Tear Resistant; UV Resistant
StandardsASTM D1004; ASTM D149; ASTM D1599; ASTM D2240; ASTM D395 Method B; ASTM D412; ASTM D570; ASTM D746; ASTM D792; SAE J1527
Stripe ColorNo Stripe
Vacuum RatedVacuum Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible, corrosion-resistant fuel and lubricant PVC tubing is self-extinguishing and resists swelling and hardening caused by petroleum-based fluids. This tubing is used in small engine fuel lines, lawn and garden equipment, general automotive, and lubrication lines.
Feature
Tubing Application Fuels Lubricants Water Color Yellow Hardness Shore A 57 Inside Diameter 3/32 in Jacket Color Yellow Jacket Material No Jacket Material PVC Material Trade Name Tygon Material Trade Number F-4040-A Maximum Operating Pressure 50 psi @ 73 Degrees F Maximum Operating Temperature 165 Degrees F Maximum Vacuum Pressure 29.9 in Hg Outside Diameter 3/16 in Overall Length 50 ft Peristaltic Pump Compatible Yes PEX Type Not Applicable

Ulasan Produk

Tidak ada ulasan