ADVANCE TABCO Freestanding Kitchen & Bar Sinks

Sebelum PPN:
Rp47.999.900 - Rp139.999.900
Spesifikasi
UNSPSC30181504
ADA ComplianceNo
ColorSilver
Drain Opening (inch)3-1/2
Faucet Hole Dia. (inch)1-1/8
FinishSatin
Gauge (ga)16
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes DrainboardYes
Includes Side SplashNo
Indoor/Outdoor UsageIndoor
Mounting Type - SinksFloor
Number of Faucet Holes2
Sink Base TypeFrame
Sink MaterialStainless Steel
Sink TypeKitchen
StandardsNSF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Freestanding, one-bowl kitchen and bar sinks without faucets allow clearance below the sink for cleaning or storage purposes in commercial kitchens or food prep areas. Single bowls are deep for washing and rinsing hands, plates, glasses, and cookware. Drainboards on the right-hand side double as an extra prep area or drying surface. These freestanding kitchen and bar sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles.
Feature
Scullery Sink ADA Compliance No Back Splash Height 8 1/2 in Bowl Depth 14 in Square Bowl Size 18 in x 18 in Silver Drain Opening 3 1/2 in Drainboard Length 18 in Drainboard Location Right Faucet Hole Dia 1 1/8 in Faucet Installation Style Widespread Faucet Mounting Centers 8 in Satin Gauge 16 ga Mounting Location - Faucet Splash Mounting Type - Sinks Floor No of Bowls 1 Number of Drainboards 1 Number of Faucet Holes 2 Overall Height 43 in Overall Length 38 1/2 in

Ulasan Produk

Tidak ada ulasan