BRADY Foot Valves (Aksesoris Pompa Rendam)

Sebelum PPN:
Rp1.199.900 - Rp1.699.900
Spesifikasi
UNSPSC40141622
Application - ValvesPumps
Body Material - ValvesAcetal Copolymer
DesignSpring
Flow DesignSingle
Item - Foot ValvesFoot Valve
Max. Steam Pressure - ValvesNot Rated
Maximum Temperature - Valves (°F)180
Mounting Orientation - ValvesVertical
Seal Material - ValvesBuna-N
Spring MaterialStainless Steel
Valve Body DesignInline

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Foot valves install at the end of pump lines to prevent water loss.
Feature
Item - Foot Valves Foot Valve Flow Design Single Design Spring Application - Valves Pumps Valve Body Design Inline Body Material - Valves Acetal Copolymer Pipe or Tube Size - Valves 1 in Connection Type - Valves MNPT x MNPT Max Steam Pressure - Valves Not Rated Max Temp - Valves 180 Degrees F Mounting Orientation - Valves Vertical Spring Material Stainless Steel Seal Material - Valves Buna-N Length 5 3/8 in Width 1 19/32 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait