VIEGA PROPRESS Food & Dairy Sanitary Gaskets

Sebelum PPN:
Rp71.900
Spesifikasi
UNSPSC31181502
ColorBlack
Connection/Fitting TypeProPress
Features200 different Engineered Fitting Configurations; Approved for more than 450 different Applications
For Tube Outside Diameter (inch)1/2
Gasket MaterialFKM
Includes MeshNo
Maximum Operating Pressure (psi)200
Maximum Operating Temperature (°F)284
Metal DetectableNo
Minimum Operating Temperature (°F)0 (zero)
StandardsNSF 61-G; NSF/ANSI 372
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Sanitary Gasket Gasket Material FKM Connection/Fitting Type ProPress For Tube Outside Diameter 1 1/2 in Color Black X-Ray Detectable Not Applicable Minimum Operating Temperature 0 Degrees F Maximum Operating Temperature 284 Degrees F Mesh Size Not Applicable Metal Detectable No Standards NSF 61-G NSF/ANSI 372 Maximum Operating Pressure 200 psi Features Approved for more than 450 different Applications 200 different Engineered Fitting Configurations

Ulasan Produk

Tidak ada ulasan