GARLOCK Food & Dairy Sanitary Gaskets

Sebelum PPN:
Rp459.900 - Rp1.599.900
Spesifikasi
UNSPSC31181503
Connection/Fitting TypeTri-Clamp
Metal & X-Ray DetectableNo
Metal DetectableNo
Outside Diameter StyleStandard
System of MeasurementInch
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tri-clamp sanitary gaskets fit into the grooves of a tri-clamp tube fitting. Tri-clamp fittings, also called tri-clover fittings, clamp together two tubes in a process line and the gasket provides a sterile, leakproof seal.
Feature
Sanitary Gasket Gasket Material PTFE Connection/Fitting Type Tri-Clamp For Tube Outside Diameter 4 in Inside Diameter 3.9 in Outside Diameter 4.7 in Color White Outside Diameter Style Standard X-Ray Detectable No Minimum Operating Temperature -100 Degrees F Maximum Operating Temperature 500 Degrees F Mesh Size Not Applicable Center Material Not Applicable Center Construction None Reinforced No Metal Detectable No Sanitary Certification Pharmacopeia Class VI

Ulasan Produk

Tidak ada ulasan