ELDON JAMES Food & Beverage Polyethylene Tubing

Sebelum PPN:
Rp5.299.900 - Rp7.199.900
Spesifikasi
UNSPSC31231313
ApplicationFood; Water
AutoclavableNo
ClarityOpaque
ColorLight Blue
FeaturesAnimal Derivative Free; Inner Wall Antimicrobial Protected
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationFood and Beverage Delivery Systems
For Fluid TypeBeverages; Deionized Water
HardnessShore A 86
MaterialPolyethylene
Material Trade NameFlexelene
Maximum Operating Temperature (°F)170
Minimum Operating Temperature (°F)40
Overall Length (ft)100
Peristaltic Pump CompatibleNo
ReinforcementNot Reinforced
Resistance PropertiesAbrasion Resistant; Chemical Resistant
StandardsRoHS Compliant
Stripe ColorNo Stripe
Vacuum RatedNot Rated for Vacuum
Wall Thickness (inch)0.062

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antimicrobial polyethylene tubing is treated with natural, nontoxic silver ion protection to prevent the growth of microorganisms (bacteria, fungi, mold, and mildew) on the inside or outside of tubing used in water systems and food and beverage processing.
Feature
Tubing Application Food Water Color Light Blue Hardness Shore A 86 Inside Diameter 1/8 in Jacket Material No Jacket Material Polyethylene Material Trade Name Flexelene Maximum Operating Pressure 150 psi @ 70 Degrees F Maximum Operating Temperature 170 Degrees F Outside Diameter 1/4 in Overall Length 100 ft Peristaltic Pump Compatible No PEX Type Not Applicable Resistance Properties Abrasion Resistant Chemical Resistant Reinforcement Not Reinforced Standards RoHS Compliant

Ulasan Produk

Tidak ada ulasan