Spesifikasi
| UNSPSC | 40142007 |
|---|---|
| Antimicrobial | No |
| Bend Radius (inch) | 5 |
| Burst Pressure | 600 |
| Compatible Chemicals | Fresh Water; Sodium Hydroxide/Caustic Soda (20%) |
| Hose Color | White |
| Hose Configuration | Coupled Assembly |
| Hose Cover Material | Nitrile |
| Hose Fitting A Material | 304 Stainless Steel |
| Hose Fitting A Size (inch) | 2 |
| Hose Fitting A Type | Tri-Clamp |
| Hose Fitting B Material | 304 Stainless Steel |
| Hose Fitting B Size (inch) | 2 |
| Hose Fitting B Type | Tri-Clamp |
| Hose Inside Dia. (inch) | 2 |
| Hose Length (inch) | 36 |
| Hose Outside Dia. (inch) | 2-1/2 |
| Hose Reinforcement Material | Carbon Steel |
| Hose Tube Material | Nitrile |
| Max. Working Pressure @ 70 F | 150 |
| Safety Factor | 4:1 |
| Standards | 3-A; FDA; USDA |
| Static Control Wire | Yes |
| Temperature Range (°F) | -25 to 230 |
| Vacuum Rating (in.Hg) | 29 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
White Flexwing nitrile food and beverage hose assemblies are used in gravity-flow, pressure, or suction applications for transferring oily and non-oily liquids and dry foods in tank truck and in-plant service. These highly flexible hoses have tube and cover that are made from white nitrile, which resists heat, abrasion, oils, and grease. They are reinforced with spiral-plied synthetic fabric with a galvanized wire helix for strength.
Feature
Food Grade Hose Hose Inside Dia 2 in Hose Outside Dia 2 1/2 in Hose Length 36 in Hose Tube Material Nitrile Hose Cover Material Nitrile Hose Reinforcement Type Helix Hose Reinforcement Material Carbon Steel Hose Color White Vacuum Rating 29.00 in Hg Burst Pressure 600 psi Max Working Pressure @ 70 F 150 psi Safety Factor 4 1 Temp Range -25 Degrees to 230 Degrees F Standards 3-A FDA USDA Bend Radius 5 in Hose Configuration Coupled Assembly Hose Fitting A Size 2 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/74P109416256-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
