ZURN Floor Drain & Floor Sink (Saluran Pembuangan Lantai)

Sebelum PPN:
Rp1.299.900 - Rp12.999.900
Spesifikasi
ADA CompliantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Floor sinks have a large basin that collects waste from dishwashers, fryers, and other equipment in commercial kitchens, restaurants, and food preparation areas. Also called floor drain basins, they allow liquid waste to drain into the plumbing system, but keep debris and solid waste captured in the basin from clogging drain lines. These floor sinks and replacement parts install flush to floors and may include a full or partial grate.
Feature
Grate Product Type Grate Overall Width 8 7/8 in Overall Length 8 7/8 in Overall Diameter Not Applicable Material Cast Iron Finish Enamel Installation Type Drop-In Color White Grate Surface Type Slotted Shape Square Load Capacity 2 000 lb ADA Compliant No Overall Height 1 1/2 in For Use with Drain Type Floor Drain Drain Style Square Resistance Properties Acid Resistant

Ulasan Produk

Tidak ada ulasan