WATTS Floor Drain & Floor Sink (Saluran Pembuangan Lantai)

Sebelum PPN:
Rp5.999.900
Spesifikasi
UNSPSC40141701
ADA CompliantNo
Body Diameter (inch)4
Body Height (inch)3-1/4
ColorBlue
Drain Connection TypeNo Hub
Drain Product TypeFloor Sink
Grate MaterialNickel Bronze
IncludesRound Strainer
Includes GrateYes
Includes StrainerYes
Ligature ResistantNo
MaterialCast Iron
Nominal Pipe Size (inch)4
Outlet LocationBottom
Overall Diameter (inch)4-1/4
Overall Height (inch)3-1/4
Pipe Outside Diameter (inch)4
ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mid-arc-spout faucets have taller spouts than low-arc-spout faucets. The curve under these spouts offers space for filling vases and other tall vessels, and the water flow from the spout does not splash as much as taller spouts.
Feature
Floor Drain Includes Strainer Yes Includes Grate Yes Nominal Pipe Size 4 in Pipe Outside Diameter 4 in Drain Material Cast Iron Includes Round Strainer Connection Type No Hub Ligature Resistant No Body Height 3 1/4 in Product Type Floor Drain Drain Style Round Grate Material Nickel Bronze Overall Diameter 4 1/4 in Body Diameter 4 in Overall Height 3 1/4 in

Ulasan Produk

Tidak ada ulasan