BESTCARE Floor Drains & Floor Sinks
#Grup produk P109416177
Spesifikasi
| UNSPSC | 40141701 |
|---|---|
| ADA Compliant | Yes |
| Body Diameter (inch) | 9 |
| Body Height (inch) | 5-5/8 |
| Color | Silver |
| Drain Connection Type | No Hub |
| Drain Product Type | Floor Sink |
| Finish | Duco Coated |
| Flow Rate (gpm) | 7 |
| Grate Color | Silver |
| Grate Finish | Satin |
| Grate Material | Nickel Bronze |
| Grate Surface Type | Slotted |
| Includes | (2) Screws; Baffle |
| Includes Grate | Yes |
| Includes Strainer | Yes |
| Ligature Resistant | Yes |
| Load Capacity (lbs) | 2000 |
| Load Class | A |
| Material | Stainless Steel |
| Nominal Pipe Size (inch) | 2 |
| Outlet Location | Bottom |
| Overall Diameter (inch) | 9 |
| Overall Height (inch) | 6-1/4 |
| Pipe Inside Diameter (inch) | 2-3/8 |
| Pipe Outside Diameter (inch) | 2-3/8 |
| Resistance Properties | Ligature Resistant |
| Shape | Round |
| Strainer Material | Nickel Bronze |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Floor drains are built directly into floors and remove wastewater, liquids, and debris. They are commonly used in commercial kitchens, manufacturing facilities, food processing areas, garages, and warehouse applications.
Feature
Floor Drain Includes Strainer Yes Includes Grate Yes Nominal Pipe Size 2 in Pipe Inside Diameter 2 3/8 in Pipe Outside Diameter 2 3/8 in Strainer Material Nickel Bronze Drain Material Stainless Steel Includes (2) Screws Baffle Connection Type No Hub Ligature Resistant Yes Body Height 5 5/8 in Product Type Floor Drain Drain Style Round Grate Material Nickel Bronze Grate Color Silver Overall Diameter 9 in Body Diameter 9 in Overall Height 6 1/4 in Grate Finish SatinProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
