JAY R. SMITH MFG. CO Floor Drain Grate (Penutup Kisi-Kisi Saluran Lantai)

Sebelum PPN:
Rp1.299.900 - Rp20.999.900
Spesifikasi
ADA CompliantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-duty floor drain grates filter out large particles and allow wastewater to flow freely into drainage systems. These grates are built to support pedestrian traffic only and are available in different materials, and come in distinct shapes, sizes, and colors based on specified applications. Class A grates are rated to support loads up to 3,372 pounds per square foot.
Feature
Grid Product Type Grid Overall Width 14 in Overall Length 14 in Material Cast Iron Installation Type Drop-In Color White Grate Surface Type Radial Shape Square Includes Replacement Grate Load Capacity 2 000 lb ADA Compliant No Overall Height 9 in For Use with Drain Type Floor Drain Drain Style Square Outlet Location Bottom Resistance Properties Acid Resistant Load Class A

Ulasan Produk

Tidak ada ulasan