Rectorseal Floor Drain Bodies, Sediment Buckets & Seals (Set Komponen Saluran Lantai)

Sebelum PPN:
Rp1.499.900 - Rp1.699.900
Spesifikasi
UNSPSC40141701
ApplicationFloor Drain
ColorBlack
Connection TypeSlip
MaterialPlastic, Rubber, Silicone
Overall Height (inch)1-1/4
Product TypeTrap Seal
ShapeRound
StandardsASSE 1072; ICC-ES PMG

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trap seals fit over existing drain pipes to prevent sewer gases, odors, and insects from escaping from the drain and into dwelling spaces. These seals are often used in both retrofit and new building applications.
Feature
Trap Seal Overall Diameter 3 1/4 in Overall Width 11 1/2 in Shape Round Product Type Trap Seal Standards ASSE 1072 ICC-ES PMG Application Floor Drain Overall Length 6 3/4 in Material Plastic Rubber Silicone Color Black Overall Height 1 1/2 in Ligature Resistant No Fits Pipe Size 3 in Fits Drain Size 3 in Connection Type Slip

Ulasan Produk

Tidak ada ulasan

Halaman Terkait