JAY R. SMITH MFG. CO Floor Drain Bodies, Sediment Buckets & Seals (Set Komponen Saluran Lantai)

Sebelum PPN:
Rp2.199.900 - Rp6.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trap seals fit over existing drain pipes to prevent sewer gases, odors, and insects from escaping from the drain and into dwelling spaces. These seals are often used in both retrofit and new building applications.
Feature
Stink Stopper Quad Close Trap Seal Overall Diameter 3 1/2 in Overall Width 3 1/2 in Shape Round Product Type Stink Stopper Quad Close Trap Seal Includes Quad Close(R) Trap Seal Standards ASSE 1072-2007 Finish Unfinished Application Floor Drain Overall Length 3 1/2 in Material Rubber Color Black Flow Rate 51 gpm Overall Height 2 5/8 in Ligature Resistant No Fits Pipe Size 1/4 in Thread Size Not Applicable Fits Drain Size 3 1/2 in Connection Type Push-In

Ulasan Produk

Tidak ada ulasan