ROBERTSHAW Flame Sensors

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC40101833
Bracket TypeUniversal
Compatible Ignition System TypeSpark Intermittent Pilot
Compatible with SeriesUniversal
Electrical Connection TypeHardwired
For Fuel TypeLP; Natural Gas
IncludesMounting Hardware
Input Voltage (V)24
Lead Length (inch)24
Manufacturer Part Number1751-729
Overall Length (inch)2-1/4
Probe Length (inch)24
Probe Tip AngleStraight
Product TypeFlame Sensor
Replacement TypeUniversal
Replacement for OEM BrandUniversal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type DL stainless steel cam and groove female camlock flange adapters connect directly to a valve. Also known as TTMA (Tank Truck Manufacturers Association) flanges, they have a female adapter on one end and a 150# flat face flange on the other end. Type DL stainless steel cam and groove fittings are used with waste/vacuum trucks, fuel delivery, and wastewater treatment.
Feature
Flame Sensor Replacement Type Universal Compatible Ignition System Type Spark Intermittent Pilot Bracket Type Universal Probe Tip Angle Straight Probe Length 72 in Probe Mounting Type Not Applicable Lead Length 72 in Electrical Connection Type Hardwired Compatible with Series Universal Compatible with Brand Universal Product Type Flame Sensor For Fuel Type LP Natural Gas

Ulasan Produk

Tidak ada ulasan