SYMMONS Fixed Showerhead (Kepala Shower)

Sebelum PPN:
Rp9.499.900
Spesifikasi
UNSPSC40141703
ADA ComplianceNo
CEC CompliantCEC Compliant
Connection Size (inch)1/2
Connection TypeIPS
Face ShapeCircle
Features30 Degree Spray Angle, Showerhead is Non-Adjustable By User and Has No Removable Parts
Fixed Showerhead Flow Rate (gpm)2.5
Fixed Showerhead Thickness (inch)3-1/4
Fixed Showerhead Width (inch)2
IncludesMounting Bracket
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes HandleNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantYes
Plumbing BrandSymmons
SeriesInstitutional
Shower Head MaterialPlastic
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Showerhead TypeWall Mounted
StandardsCSA B125.1; ASME A112.18.1
Trim FinishPolished Chrome
Vandal Resistant FeaturesVandal Resistant Mounting Fasteners

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ligature- and vandal-resistant fixed showerheads withstand damage and prevent vandalism, abuse, or potential for self-harm or suicide in behavioral or mental health facilities. These showerheads are designed without any recesses for pinching, grasping, or ligatures.
Feature
Showerhead ADA Compliance No CEC Compliant Connection Size 1/2 in IPS Circle Fixed Showerhead Flow Rate 2.5 gpm Fixed Showerhead Thickness 3 1/4 in Fixed Showerhead Width 2 in Ligature Resistant Yes Manufacturers Warranty Length 5 yr Symmons Institutional 1/2 in Sweat Showerhead Function Single Plastic Showerhead Shape Bulb Showerhead Spray Pattern Regular Wall Mounted Polished Chrome Vandal Resistant Mounting Fasteners

Ulasan Produk

Tidak ada ulasan