RIZON Fixed Showerheads

Sebelum PPN:
Rp3.199.900 - Rp5.399.900
Spesifikasi
UNSPSC40141703
ADA ComplianceNo
Connection Size (inch)1/2
Connection TypeNPT
Face ShapeCircle
FeaturesOne-Function Full Spray
Fixed Showerhead Thickness (inch)3-3/4
Fixed Showerhead Width (inch)3-3/4
IncludesShowerhead
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes HandleNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
Plumbing BrandMoen
Shower Head MaterialBrass, Non Metal
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Showerhead TypeWall Mounted
StandardsCSA B125.1; ASME A112.18.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Copper and bronze press tube fittings are suitable for plumbing applications with potable water.
Feature
Showerhead ADA Compliance No Non CEC Compliant Connection Size 1/2 in NPT Circle Fixed Showerhead Flow Rate 2.5 gpm Fixed Showerhead Thickness 3 3/4 in Fixed Showerhead Width 3 3/4 in Ligature Resistant No Manufacturers Warranty Length Lifetime Moen 6322 Moenflo XL 1/2 in NPT Showerhead Function Single Brass Non Metal Showerhead Shape Bulb Showerhead Spray Pattern Regular Wall Mounted Chrome

Ulasan Produk

Tidak ada ulasan