KISSLER Fixed Showerhead (Kepala Pancuran)

Sebelum PPN:
Rp139.900 - Rp1.099.900
Spesifikasi
ADA ComplianceNo
CEC CompliantCEC Compliant
Connection Size (inch)1/2
Face ShapeCircle
FeaturesUniversal Fit
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes HandleNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
Plumbing BrandKissler
Showerhead TypeWall Mounted
Trim FinishChrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function fixed showerheads are typically smaller (less than 5"-dia.) in size and include a multi-function spray face or nozzle that allows users to change water spray patterns ranging from a concentrated massage setting to a gentle wide spray setting. A pivot mechanism helps adjust the spray direction. Also known as wall-mount showerheads, these fixed showerheads are installed in many bathrooms.
Feature
Showerhead ADA Compliance No CEC Compliant Connection Size 1/2 in NPT Circle Fixed Showerhead Flow Rate 2.5 gpm Fixed Showerhead Thickness 4 in Fixed Showerhead Width 3 1/2 in Ligature Resistant No Manufacturers Warranty Length 1 yr Kissler Massage Showerheads 1/2 in Showerhead Function Multi Plastic Showerhead Shape Bulb Showerhead Spray Pattern Combo Wall Mounted Chrome

Ulasan Produk

Tidak ada ulasan