EZ-FLO Fixed Showerhead (Kepala Pancuran)

Sebelum PPN:
Rp139.900 - Rp1.299.900
Spesifikasi
UNSPSC40141703
ADA ComplianceNo
CEC CompliantNon CEC Compliant
Connection Size (inch)1/2
Connection TypeFNPT
Face ShapeCircle
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes HandleNo
Includes Trim PlateNo
Includes Tub SpoutNo
Ligature ResistantNo
Plumbing BrandEz-Flo
Showerhead TypeWall Mounted
Trim FinishChrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-function fixed showerheads are typically smaller (less than 5"-dia.) in size and include a single-function spray face or nozzle. Also known as wall-mount showerheads, these are the traditional showerheads installed standard in most bathrooms.
Feature
Showerhead ADA Compliance No Non CEC Compliant Connection Size 1/2 in FNPT Circle Fixed Showerhead Flow Rate 2 gpm Fixed Showerhead Thickness 2 in Fixed Showerhead Width 2 in Ligature Resistant No Manufacturers Warranty Length 1 yr Ez-Flo 1/2 in FIP Showerhead Function Single Brass Showerhead Shape Cylinder Showerhead Spray Pattern Regular Wall Mounted Chrome

Ulasan Produk

Tidak ada ulasan