Parker Female Connector 45deg Tube x FNPT PK10

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC40141720

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These PTFE (polytetrafluoroethylene) chemical hose assemblies are used in the cosmetics, pharmaceutical, chemical, and food industries. They comply with FDA requirements for use with food products. These hoses have male NPT (National Pipe Taper) fittings on their ends. The fittings have tapered threads that create a tight seal when connected to compatible equipment. The hoses' PTFE tube provides excellent temperature and chemical resistance and maintains its integrity after exposure to thermocycling processes. The PTFE tube also has a low coefficient of friction to maintain high flow rates and provide easy cleaning. The hoses' EPDM (ethylene propylene diene monomer) cover provides excellent resistance to ozone and abrasion and offers good resistance to heat and chemicals.
Feature
Female Connector Fitting Material Brass Application Air Fitting Side A Connection Type Push-to-Connect Fitting Side B Connection Type MNPT Fitting Side B Pipe Size 3/8 in Fitting Side A Tube Outer Diameter 1/2 in Fitting Thread Size 3/4-16 Maximum Operating Pressure 250 psi Maximum Operating Temperature 200 Degrees F Overall Length 2 1/16 in Specific Fitting Shape Straight Adapter Standards DOT FMVSS 571.106 SAE J2494 SAE J2494-3 Compatible Tube Material Nylon

Ulasan Produk

Tidak ada ulasan