KISSLER Faucet Sprayers & Sprayer Parts (Kepala Semprotan Keran)

Sebelum PPN:
Rp569.900
Spesifikasi
UNSPSC40141702
Connection Size (inch)1/2
Connection TypeFemale NPT
FinishChrome
Fits BrandKissler
Inlet (in FNPT)1/2
Material of ConstructionPlastic
Size (inch)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Faucet sprayers and spray valves have a nozzle that creates a spray pattern and a trigger to turn the water spray on and off. Sprayers attach to supply hoses to provide a spray for rinsing dishes, food, and other items in a sink. Spray valves connect to pre-rinse faucets commonly found in restaurants and commercial kitchens. They produce a high-powered spray for clearing stuck-on food from dishes and are commonly used to rinse dishes before handwashing them or putting them through the dishwasher.
Feature
Sprayer Head

Ulasan Produk

Tidak ada ulasan