KISSLER Faucet Connectors

Sebelum PPN:
Rp909.900 - Rp1.099.900
Spesifikasi
UNSPSC40141720
For use withFaucet
Hose ConfigurationBulk Hose
Hose Cover MaterialStainless Steel
Hose Fitting A MaterialBrass
Hose Fitting A Size (inch)3/8
Hose Fitting A TypeF Compression
Hose Fitting B MaterialBrass
Hose Fitting B TypeFIP
Hose Inside Dia. (inch)5/16
Hose Tube MaterialPVC
Max. Working Pressure @ 70 F250
Temperature Range (°F)40 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These supply/connector hoses have fittings on both ends for connecting sink faucets to water lines. They are used in residential and commercial restrooms.
Feature
Faucet Connector Hose Inside Dia 5/16 in Hose Length 16 in Hose Tube Material PVC Hose Cover Material Stainless Steel Max Working Pressure @ 70 F 250 psi Temp Range 40 Degrees to 180 Degrees F Standards IAPMO NSF Hose Fitting A Material Brass Hose Fitting B Material Brass Hose Fitting A Type F Compression Hose Fitting B Type FIP Hose Fitting A Size 3/8 in Hose Fitting B Size 1/2 in Hose Configuration Bulk Hose For Use With Faucet Application Lavatory and Kitchen Faucets

Ulasan Produk

Tidak ada ulasan