ENCORE Faucet Cartridges, Stems & Valve Parts

Sebelum PPN:
Rp919.900 - Rp929.900
Spesifikasi
UNSPSC40141702
FinishLead Free Brass
Fits BrandEncore; T&S Brass
For Use With Mfr. Model NumberK77,KL50,KL60,KL80 Series
Length (inch)5
Material of ConstructionCeramic
Size (inch)3x5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Faucet cartridges control the flow of water from cartridge-style faucets. They seal and unseal water inlet ports to stop and start water flow and adjust pressure and temperature. Their cylindrical base has discs or openings that regulate flow as faucet handles are turned on and off. These cartridges are commonly used as replacement parts in leaking or dripping faucets.
Feature
Hot Cartridge Fits Brand Encore T S Brass Finish Lead Free Brass For Use With Mfr Model Number K77 KL50 KL60 KL80 Series Use With Water Temp Hot

Ulasan Produk

Tidak ada ulasan