NEOPERL Faucet Aerators & Outlets (Aerator & Outlet Kran)

Sebelum PPN:
Rp109.900 - Rp4.699.900
Spesifikasi
UNSPSC40141702
Material of ConstructionBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Threaded faucet aerators and flow restrictors thread onto faucet spouts. They typically consist of a mesh screen within a fitting that attaches to the end of a faucet spout. Aerators mix air into the water stream to reduce water use while maintaining pressure.
Feature
Aerated Outlet Thread Size Type Dual Thread Size 15/16 in - 27 55/64 in - 27 Flow Rate 1.2 gpm Flow Outlet Type Aerated Chrome Finish Aerator Features Pressure Compensating Standards NSF 61

Ulasan Produk

Tidak ada ulasan

Halaman Terkait