CHICAGO FAUCETS Faucet Aerators & Outlets (Aerator & Outlet Kran)

Sebelum PPN:
Rp379.900 - Rp1.399.900
Spesifikasi
UNSPSC40141702
FinishChrome
Package Quantity1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Threaded faucet aerators and flow restrictors thread onto faucet spouts. They typically consist of a mesh screen within a fitting that attaches to the end of a faucet spout. Aerators mix air into the water stream to reduce water use while maintaining pressure.
Feature
Laminar Outlet Thread Size Type Male Thread Size 13/16 in - 27 Flow Rate 1.5 gpm Flow Outlet Type Laminar Chrome Finish

Ulasan Produk

Tidak ada ulasan