TJERNLUND Fan Speed Controls & Switches

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC40101605
Compatible with SeriesPS1503
IncludesControl Knob; Plug in Speed Control
Input Voltage (VAC)125
Items ControlledFans
Manufacturer Part NumberSCP
Maximum Input Current (A)3
Maximum Input Wattage (W)300
Nominal Input Voltage (V AC )120
Number of Switches or Dials1
Overall Depth (inch)2
Overall Height (inch)3
Overall Width (inch)2
PlateBlack Plastic
Plate ColorBlack
Plate MaterialPlastic
Product TypeSpeed Control
ReversibleNot Reversible
Switch ColorBlack
Switch DesignDial
Temperature SensorTemperature Sensor Not Included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dial fan speed controls provide variable control over fans. They feature a rotating dial that allows users to choose the speed they want the fan to run.
Feature
Speed Control Switch Type Dial Input Voltage 125V AC Maximum Input Current 3 A Number of Switches or Dials 1 Plate Material Plastic Reversible Not Reversible Temperature Sensor Temperature Sensor Not Included Maximum Temperature Setting Not Applicable Minimum Temperature Setting Not Applicable Plate Color Black Switch Color Black Overall Height 3 in Overall Width 2 in Overall Depth 2 in Compatible with Series PS1503 Primary Voltage 125V AC

Ulasan Produk

Tidak ada ulasan