MULTIFAN Fan Speed Controls & Switches

Sebelum PPN:
Rp8.299.900 - Rp13.999.900
Spesifikasi
UNSPSC40101602
Contact FormSPDT
Input Voltage (VAC)120/240
Items ControlledFans
Maximum Input Current (A)10
Nominal Input Voltage (V AC )120/240
Overall Depth (inch)3
Overall Height (inch)4-1/2
Overall Width (inch)8
PlateWhite
Plate ColorWhite
ReversibleNot Reversible
Switch ColorBlack
Switch DesignDial

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dial fan speed controls provide variable control over fans. They feature a rotating dial that allows users to choose the speed they want the fan to run.
Feature
Speed and Temperature Control Switch Type Dial Contact Form SPDT Input Voltage 120/240V AC Maximum Input Current 10 A Number of Switches or Dials 2 Reversible Not Reversible Temperature Sensor Temperature Sensor Included Maximum Temperature Setting 95 Degrees F Minimum Temperature Setting 41 Degrees F Plate Color White Switch Color Black Overall Height 4 1/2 in Overall Width 8 in Overall Depth 3 in Primary Voltage 120/240V AC

Ulasan Produk

Tidak ada ulasan