Fantech Fan Speed Controls & Switches

Sebelum PPN:
Rp959.900 - Rp2.799.900
Spesifikasi
UNSPSC39121510
Contact FormSPST
IncludesBrushed Aluminium Switch Plate, Screws
Number of Switches or Dials1
PlateSilver Aluminium
Plate ColorSilver
Plate MaterialAluminium
Product TypeSpeed Control
ReversibleNot Reversible
Switch ColorSilver
Switch DesignDial
Temperature SensorTemperature Sensor Not Included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dial fan speed controls provide variable control over fans. They feature a rotating dial that allows users to choose the speed they want the fan to run.
Feature
Speed Control Switch Type Dial Contact Form SPST Input Voltage 230V AC Maximum Input Current 10 A Number of Switches or Dials 1 Plate Material Aluminum Reversible Not Reversible Temperature Sensor Temperature Sensor Not Included Maximum Temperature Setting Not Applicable Minimum Temperature Setting Not Applicable Plate Color Silver Switch Color Silver Overall Height 5 in Overall Width 5 in Overall Depth 5 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait