DAYTON Fan Speed Controls & Switches

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp669.900 - Rp6.099.900
Spesifikasi
Overall Height (inch)4-1/2
Product TypeSpeed Control
ReversibleNot Reversible
Temperature SensorTemperature Sensor Not Included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dial fan speed controls provide variable control over fans. They feature a rotating dial that allows users to choose the speed they want the fan to run.
Feature
Speed Control Switch Type Dial Touch Button Contact Form SPST Input Voltage 120V AC Maximum Input Current 12 A Number of Switches or Dials 2 Plate Material Aluminum Reversible Not Reversible Temperature Sensor Temperature Sensor Not Included Maximum Temperature Setting Not Applicable Minimum Temperature Setting Not Applicable Plate Color Black/Silver Switch Color Gold Overall Height 4 1/2 in Overall Width 4 1/2 in Overall Depth 1 1/4 in Compatible with Series Not Applicable

Ulasan Produk

Tidak ada ulasan