JOHNS MANVILLE Extreme-Temperature Ceramic Fiber Insulation

Sebelum PPN:
Rp1.499.900 - Rp7.099.900
Spesifikasi
UNSPSC31371001
Density (lbs/cu ft)40
Facing MaterialUnfaced
Foam Cell TypeClosed
FormBoard
Insulation ColorWhite
Insulation MaterialCalcium Silicate
Maximum Use Temperature (°F)1700
Minimum Operating Temperature (°F)0
StandardsASTM C656; C795; E119; E136; E72; E84; NFPA251; UL 1479; UL 1709; UL 263
Water Vapor AbsorptionMinimal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ceramic fiber insulation boards are lightweight, rigid, and easy to cut. They are stronger than insulation blankets and wraps, and have high-compression strength.
Feature
High Temperature Insulation Density 40 lb/cu ft Facing Material Unfaced Flexibility Not Applicable Foam Cell Type Closed Form Board Insulation Color White Insulation Material Calcium Silicate Maximum Operating Temperature 1 700 Degrees F Minimum Operating Temperature 0 Degrees F Overall Length 12 in Overall Width 12 in R Value 0.52 Thickness 1/2 in Standards ASTM C656 C795 E119 E136 E72 E84 NFPA251 UL 1479 UL 1709 UL 263 Water Vapor Absorption Minimal

Ulasan Produk

Tidak ada ulasan