RANCO Electronic Temperature Controls
#Grup produk P109412490
Sebelum PPN:
Rp3.799.900 - Rp5.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 39121549 |
|---|---|
| # of Sensor Inputs | 1 |
| # of Sensors Included | 1 |
| Ambient Humidity (% RH) | 0 to 95 |
| Application | Cooling Control; Heating Control |
| Compatible with Series | Universal |
| Contact | SPDT x 1 |
| Contact Form | SPDT |
| Display Type | Digital |
| Hose Length Included (ft) | 8 Foot Cable |
| Housing Color | Gray |
| Housing Material | Polyethilene |
| IP Rating | IP67 |
| Maximum Control Temperature (°F) | 220 |
| Maximum Temperature Differential Setting (°F) | 30 |
| Minimum Control Temperature (°F) | -30 |
| Minimum Temperature Differential Setting (°F) | 1 |
| Number of SPDT Outputs | 1 |
| Overall Depth (inch) | 2-1/2 |
| Overall Width (inch) | 2-3/4 |
| Power Consumption (MVA) | 100 |
| Product Type | Temperature Control |
| Sensing Bulb Diameter (inch) | 1/4 |
| Sensing Bulb Length (inch) | 2 |
| Sensor Type | Thermistor |
| Standards | Class 4813 02; CSA Certified LR68340; UL File E94419; UL Guide No. XAPX |
| Switch Action | Close on Rise; Open on Rise |
| Temperature Control Function | Heat or Cool |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Single-stage electronic temperature controls connect to sensors and send control signals in response to temperature changes. They connect to a single HVAC component and regulate the operation of this component when the temperature exceeds or drops below the setpoint.
Feature
Temperature Control Temperature Control Function Heat or Cool Product Type Temperature Control Number of Stages Single Contact Form SPDT NEMA Rating 1 IP Rating IP67 Maximum Control Temperature 220 Degrees F Minimum Control Temperature -30 Degrees F Maximum Temperature Differential Setting 30 Degrees F Minimum Temperature Differential Setting 1 Degrees F Display Type Digital Input Voltage 24V AC Variable Output Voltage No Overall Height 6 1/2 in Overall Width 2 3/4 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
