HONEYWELL Electronic Temperature Controls

Sebelum PPN:
Rp8.799.900 - Rp23.999.900
Spesifikasi
UNSPSC41112209
Ambient Humidity (% RH)5 to 95
Contact FormSPDT
Display TypeDigital
Horsepower @ 120V AC (hp)1/2
Horsepower @ 240V AC (hp)1/2
Housing ColorGray
IP RatingIP65
Input Voltage (VAC)120, 240, 24
Maximum Control Temperature (°F)248
Maximum Temperature Differential Setting (°F)150
Minimum Control Temperature (°F)-40
Minimum Temperature Differential Setting (°F)1
Number of StagesSingle
Number of Time Cycles per Day2
Overall Depth (inch)3
Overall Height (inch)8-1/8
Overall LengthxWidth (inch)8-1/8x4-3/8
Overall Width (inch)4-3/8
Power Consumption (V/A)10
Product TypeTemperature Control
Sensing Bulb Diameter (inch)1/4
Sensing Bulb Length (inch)2
StandardsC-Tick; cUL; UL 60730-1
Switch ActionClose on Rise; Open on Rise
Temperature Control FunctionHeat and Cool

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-stage electronic temperature controls connect to sensors and send control signals in response to temperature changes. They connect to a single HVAC component and regulate the operation of this component when the temperature exceeds or drops below the setpoint.
Feature
Temperature Control Temperature Control Function Heat and Cool Product Type Temperature Control Number of Stages Single Contact Form SPDT NEMA Rating 1 IP Rating IP65 Maximum Control Temperature 248 Degrees F Minimum Control Temperature -40 Degrees F Maximum Temperature Differential Setting 150 Degrees F Minimum Temperature Differential Setting 1 Degrees F Display Type Digital Input Voltage 120V AC 240V AC 24V AC Variable Output Voltage Yes Overall Height 8 1/8 in

Ulasan Produk

Tidak ada ulasan