Spesifikasi
| UNSPSC | 41112215 |
|---|---|
| # of Relay Outputs | 1 |
| # of Sensor Inputs | 1 |
| # of Sensors Included | 1 |
| Application | Heating Control; Refrigeration |
| Contact | SPDT x 1 |
| Contact Form | SPDT |
| Display Type | Digital |
| Horsepower @ 120V AC (hp) | 1 |
| Horsepower @ 240V AC (hp) | 1 |
| Housing Material | Polyethylene |
| IP Rating | Not Rated |
| Input Voltage (VAC) | 120, 208, 240, 24 |
| Manufacturer Part Number | 16E09-101 |
| Maximum Control Temperature (°F) | 220 |
| Maximum Temperature Differential Setting (°F) | 30 |
| Minimum Control Temperature (°F) | -40 |
| Minimum Temperature Differential Setting (°F) | 1 |
| NEMA Rating | 1 |
| NEMA/IP Rating | 1 / Not Rated |
| Number of Relay / Analog Outputs | 1 Relay |
| Number of SPDT Outputs | 1 |
| Number of Stages | Single |
| Overall Depth (inch) | 2-5/8 |
| Overall Height (inch) | 6-3/4 |
| Overall LengthxWidth (inch) | 6-3/4x3 |
| Overall Width (inch) | 3 |
| Product Type | Refrigeration Control |
| Sensing Bulb Diameter (inch) | 1/4 |
| Sensing Bulb Length (inch) | 2 |
| Sensor Type | NCT |
| Standards | UL |
| Sub Brand | Electronic Temperature Control |
| Switch Action | Close on Rise; Open on Rise |
| Temperature Control Function | Heat and Cool |
| Variable Output Voltage | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Single-stage electronic temperature controls connect to sensors and send control signals in response to temperature changes. They connect to a single HVAC component and regulate the operation of this component when the temperature exceeds or drops below the setpoint.
Feature
Refrigeration Control Temperature Control Function Heat and Cool Product Type Refrigeration Control Number of Stages Single Contact Form SPDT NEMA Rating 1 IP Rating Not Rated Maximum Control Temperature 220 Degrees F Minimum Control Temperature -40 Degrees F Maximum Temperature Differential Setting 30 Degrees F Minimum Temperature Differential Setting 1 Degrees F Display Type Digital Input Voltage 120V AC 208V AC 240V AC 24V AC Variable Output Voltage No Overall Height 6 3/4 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
